Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670454

Global Industrial™ Stainless Steel Hands Free Wall Mount Sink W/Faucet & Splash Guards

Product Description
Less contact means better hand hygiene. This is your go-to sink for washing away dirt and grime without touching faucet handles. The Global Industrial™ Stainless Steel Hands Free Sink uses knee valves to run hot or cold water, making it perfect for any commercial, educational, or industrial space where hands or tools need to be cleaned frequently. The deep basin allows elbow-deep scrubbing while keeping splashes within four walls of stainless steel. High backsplash design protects walls from water residue and damage. Constructed of 18 gauge, 304 stainless steel for maximum corrosion resistance. Includes knee activated water switch and gooseneck faucet. 14"W x 10"D x 5"D basin bowl. Features back-splash, side splashes and basket type drain. 1/2" hot and cold supply. Wall mounting bracket and fasteners included. Easy assembly. NSF Listed. 1 Year Limited Warranty.

PRICE
$449.99

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/2 in
Width18 in
Height15-1/2 in
Weight28.4 lbs
Basin Depth5 in
Backsplash Height6 in
Basin Length14 in
Basin Width10 in
Gauge18 ga

Product Details

Flow Rate2 gal/min
TypeHand Sink
ColorSilver
Number of Stations1
Mounting LocationWall
MaterialStainless Steel
Number of Compartments1
Manufacturers Part Number670454
Faucet Holes1
Handle StyleKnee Pedal
BrandGlobal Industrial

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes