Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2372814

MPN #: PH-ABT-HC-UCBI-0404-ADA-LH

ABS Premier Pharmacy Built-In ADA Compliant Undercounter Refrigerator, 4.6 Cu. Ft., Left Hinged Door

Product Description
ABS Premier Pharmacy Built-In ADA Compliant Undercounter Refrigerator, Left Hinged Door, 4.6 Cu. Ft.

The Pharmacy Premier Built-In Undercounter Refrigerators feature a microprocessor temperature controller and display, which allows for precise temperature control, verification and recovery versus mechanical style thermostats.

The Built-In models are designed with a "front breathing" ventilation system, eliminating the need for clearance around the top and sides of the unit; enabling the user to incorporate these units into cabinets and other applications where free space is limited.

Features:
  • 4.6 Cu. Ft. Capacity
  • One solid swing door, left hinged
  • Microprocessor temperature controller
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • 2 probes; 1 in air and 1 in glycol bottle
  • Adjustable operating temperature range: 36°F to 46°F (2°C to 8°C)
  • Temperature monitor device (TMD) complies with the current CDC guidelines, with 3 years certification of calibration, "buffered" probe in the product simulated solution, min/max memory. F/C switchable, field installable, and visual & audible temp alarm
  • Three shelves (two adjustable/one fixed) with guard rail on back to prevent product from pushing against back wall
  • Back wall evaporator cover
  • Vaccine storage power cord warning label
  • Forced draft circulation
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Heavy duty door handle
  • Leveling legs
  • LED interior light
  • Probe access port (3/8")
  • Powder coat exterior
  • High density urethane foam cabinet and door insulation
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • Pharmacy refrigerator/freezer toolkit and temperature logs
  • Two year parts and labor warranty, plus an additional three year compressor parts only warranty
  • Pyxis®, Omnicell® and AcuDose RX® compatible
  • Exterior dimensions: 23-3/4"W x 24-1/2" D x 31-15/16 "H
  • Cycle defrost
  • 115V, 60 Hz, 1.74 Amps, 1/8 HP
  • Energy Consumption 1.15 kWh/day
  • ADA compliant
  • UL/C-UL listed
  • ENERGY STAR CERTIFIED


PRICE
$1,849.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth24-1/2 in
Height31-15/16 in

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesYes
Door TypeSolid
Door SwingLHD
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves3
Manufacturers Part NumberPH-ABT-HC-UCBI-0404-ADA-LH
BrandAmerican Biotech Supply
TypePharmacy Refrigerator
ColorWhite
Hertz60 Hz
CastersNo
Temperature Range2 to 8 °C
StyleUndercounter
Capacity4.6 ft³
Number of Doors1
Voltage115 V
DescriptionPremier Pharmacy Built-In Undercounter Refrigerator
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty2 Year Parts and Labor, 3 Additional Years for Compressor Parts Only

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantYes