Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amko Displays

Model # :WBB2706288

MPN #: ACR45LSTO

Accucold Built In Vaccine Refrigerator, 2.65 CuFt, ADA Compliant, Digital Thermometer, Step-To-Open

Product Description
Pharmacy Series ADA compliant 20" wide built-in undercounter all-refrigerator for vaccine storage, frost-free with step-to-open door pedal, internal fan, external digital controls and thermometer, and lock. The Parts and Labor Warranty is Valid for 1 Year and the Compressor Warranty is Valid for 5 Years.

Includes:
  • Digital Thermostat
  • Hospital Grade Cord With 'Green Dot' Plug
  • Pre-Installed 3/8" Probe Hole
  • Step-To-Open Door Pedal


PRICE
$1,249.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-1/2 in
Depth24-3/4 in
Height31-1/2 in
Weight79 lbs

Product Details

Cabinet Color FamilyWhite
Lock TypeKeyed Lock
Number of Adjustable ShelvesYes
DisplayY
Door TypeSolid
Temperature ControlY
Door SwingRHD
Defrost TypeFrost-Free
MaterialMetal
Number of Shelves3
HandleSide-Mounted Handle
Door Color FamilyWhite
Manufacturers Part NumberACR45LSTO
BrandAmko Displays
TypeVaccine Refrigerator
Shelf TypeWire
ColorWhite
Amperage1 A
Hertz60 Hz
Temperature Range2 to 8°C
StyleUndercounter
Capacity2.65 ft³
Number of Doors1
Voltage115 V
DescriptionBuilt-In Pharmacy Refrigerator, ADA Compliant
Thermostat TypeDigital
Refrigerant TypeR600a

Warranty

WarrantyParts & Labor: 1 Year, Compressor: 5

Compliance & Certifications

CertificationsETL-S, ETL-C
ADA CompliantYes