The Pharmacy Premier Built-In Undercounter Refrigerators feature a microprocessor temperature controller and display, which allows for precise temperature control, verification and recovery versus mechanical style thermostats.
The Built-In models are designed with a "front breathing" ventilation system, eliminating the need for clearance around the top and sides of the unit; enabling the user to incorporate these units into cabinets and other applications where free space is limited.
Features:
- 4.6 Cu. Ft. Capacity
- One solid swing door, right hinged
- Microprocessor temperature controller
- Digital temperature display
- Audible and visual high and low temperature alarms
- Remote alarm contacts
- 2 probes; 1 in air and 1 in glycol bottle
- Adjustable operating temperature range: 36°F to 46°F (2°C to 8°C)
- Temperature monitor device (TMD) complies with the current CDC guidelines, with 3 years certification of calibration, "buffered" probe in the product simulated solution, min/max memory. F/C switchable, field installable, and visual & audible temp alarm
- Three shelves (two adjustable/one fixed) with guard rail on back to prevent product from pushing against back wall
- Back wall evaporator cover
- Vaccine storage power cord warning label
- Forced draft circulation
- Keyed door lock
- Magnetic door gasket for positive seal
- Heavy duty door handle
- Leveling legs
- LED interior light
- Probe access port (3/8")
- Powder coat exterior
- High density urethane foam cabinet and door insulation
- HFC-free refrigerant (R600a), foam insulation and packaging
- Pharmacy refrigerator/freezer toolkit and temperature logs
- Two year parts and labor warranty, plus an additional three year compressor parts only warranty
- Pyxis®, Omnicell® and AcuDose RX® compatible
- Exterior dimensions: 23-3/4"W x 24-1/2" D x 31-15/16 "H
- Cycle defrost
- 115V, 60 Hz, 1.74 Amps, 1/8 HP
- Energy Consumption 1.15 kWh/day
- ADA compliant
- UL/C-UL listed
- ENERGY STAR CERTIFIED