Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :T9FB2195382

MPN #: PH-ABT-HC-SSP-23

ABS Premier Pharmacy/Vaccine Stainless Steel Refrigerator, 23 Cu. Ft.

Product Description
American Biotech Supply Premier Pharmacy/Vaccine Stainless Steel Refrigerator PH-ABT-HC-SSP-23, 23 Cu. Ft.

Features:
  • Premier Pharmacy/Vaccine Stainless Steel Refrigerator
  • 23 Cu. Ft. Capacity
  • One stainless steel swing door, right hinged, not reversible
  • Microprocessor temperature controller
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Adjustable operating temperature range: 36°F to 46°F (2°C to 8°C)
  • Refrigerator/Freezer freestanding thermometer with 3 year certificate of calibration, with min/max memory, °F/°C switchable
  • Three adjustable shelves
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Integrated door handle
  • Swivel casters (adds 6-1/2" to height)
  • Interior light
  • Probe access port (3/8")
  • Stainless steel interior floor
  • Stainless steel exterior
  • High density urethane foam cabinet insulation
  • Hydrocarbon, natural refrigerant (R290)
  • Pharmacy refrigerator/freezer toolkit and temperature logs
  • Two year parts and labor warranty, plus an additional three year compressor parts warranty
  • Exterior dimensions: 26-3/4"W x 34-7/8"D x 83-7/8"H with casters; 77-3/8"H without casters
  • Cycle defrost
  • 115V, 60 Hz, 6 Amps, 3/8 HP
  • ETL Listed


PRICE
$4,049.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-3/4 in
Depth34-7/8 in
Height83-7/8 in

Product Details

Number of Adjustable ShelvesYes
Door TypeSolid
Defrost TypeCycle
Chamber Color FamilyStainless Steel
Number of Shelves3
Phase1PH
Manufacturers Part NumberPH-ABT-HC-SSP-23
BrandAmerican Biotech Supply
TypeVaccine Refrigerator
Horsepower3/8 HP
ColorStainless Steel
Amperage6 A
Hertz60 Hz
CastersYes
Temperature Range2 to 8 °C
Cabinet MaterialStainless Steel
StyleUpright
Capacity23 ft³
Number of Doors1
Voltage115 V
DescriptionPremier Pharmacy/Vaccine Refrigerator
Door StyleSwing Door
Refrigerant TypeR290

Warranty

Warranty2 Years Parts & Labor, 3 Years Compressor Parts

Compliance & Certifications

CertificationsETL, C-ETL Listed, Certified to UL471 Standard
ADA CompliantNo