Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2384054

MPN #: VSTAR94

Thermo Scientific Orion Versa Star Pro™ pH/ISE, Conductivity and RDO/DO Meter RDO Optical Kit

Product Description
Get high accuracy, premium performance and ultimate flexibility with the Thermo Scientific™ Orion™ Versa Star Pro™ Benchtop Meter with pH / ISE, Conductivity and Dissolved Oxygen / RDO Modules. Meet your most challenging applications for pH, ion concentration, conductivity, dissolved oxygen and temperature. Easily view measurements on the stunning color display and customize the four meter channels with interchangeable modules. Log up to 2000 data point sets with time / date stamp and easily transfer logs via USB or RS232 to a printer or computer. Select systems with one or two pH / ISE modules.

Features:
  • Onscreen measurement stability indicator lets you know exactly when your measurements are ready
  • Selectable read modes include Auto-Read to hold a stable reading
  • Continuous to show changing readings
  • Timed to log data at specific intervals and Single-Shot to hold a reading after a specific wait time is reached
  • Audible alarms automatically notify you when a set offset value, high/low limit value, and calibration time interval are reached
  • Uniformly mix solutions using up to two meter-controlled stirrer probes that are easy to position and can be quickly rinsed between samples
  • Data log collects and date/time stamps up to 2000 measurement sets with optional electrode ID, sample ID and account ID
  • Calibration log stores 30 most recent calibrations per parameter with viewable graph for multipoint pH and ISE calibrations
  • Ensure measurement integrity by viewing the active calibration log while taking readings
  • Non-volatile meter memory preserves data and settings, even in the event of power loss
  • Meter facilitates data transfers to a computer via USB or RS232 connections
  • Meters include CE, TUV 3-in-1 and FCC Class A certifications and 3-year replacement warranty

Includes Orion Versa Star pH/ISE Measurement Module:
  • Measure pH, ion concentration, mV, relative mV or ORP with temperature
  • Perform up to a six point pH calibration using automatic buffer recognition of NIST, DIN or user-defined buffer groups
  • Perform up to a six point ISE calibration with selectable units of ppm, M, mg/L, %, ppb or none

Includes Orion Versa Star Conductivity Measurement Module:
  • Measure conductivity, TDS, salinity or resistivity with temperature
  • Perform up to a six point conductivity calibration
  • Use linear, non-linear, EP (USP) or off conductivity temperature compensation with 5, 10, 15, 20 or 25°C reference temperatures

Includes Orion Versa Star RDO/DO Measurement Module:
  • Measure dissolved oxygen in percent saturation or mg/L with temperature using Orion RDO optical DO probes or Orion polarographic DO probes
  • Calibrate DO using water-saturated air, air-saturated water, custom value (Winkler titration) and zero point options
  • Automatically compensate DO readings using ATC temperature, manual salinity input and built-in barometer for barometric pressure

Includes:
  • Versa Star Pro meter with pH/ISE module (VSTAR-ISE), conductivity module (VSTAR-CND) and RDO/DO module (VSTAR-RD)
  • 8157BNUMD ROSS Ultra Triode epoxy-body pH/ATC electrode
  • 013005MD Orion 4-cell (K=0.475) conductivity probe
  • 087010MD RDO Optical DO probe with calibration sleeve
  • 096019 Orion Star series meter-powered stirrer probe
  • 810199 ROSS pH buffer and storage solution kit

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$7,099.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width9-1/2 in
Height3-3/4 in

Product Details

Accuracy (Conductivity)0.5% of Reading (+/-)1 Digit > 3 μS; 0.5% of Reading (+/-)0.01 μS ? 3 μS
Accuracy (mV)±0.2 mV or ±0.05% of Reading
Accuracy (RDO)(+/-)0.1mg/L up to 8mg/L, (+/-)0.2mg/L from 8 to 20mg/L, (+/-)10% of Reading up to 50mg/L
DisplayLCD
Power SourceUniversal AC Adapter (Included)
ORP Range±2000.0mV
Resolution (Conductivity)0.001 μS Minimum, Auto Ranging up to 4 Significant Digits
Manufacturers Part NumberVSTAR94
OutputsUSB, RS-232
Resolution (Salinity)0.01 PSU or 0.01 PPT
Range (Polarographic DO)0.00 to 90.00mg/L
Log FunctionAutomatic or Manual
Resolution (RDO)0.01, 0.1mg/L
Accuracy (TDS)0.5% of Reading ±1 Digit
Accuracy (Resistivity)0.5% of Reading ±1 Digit
Resolution0.1mV
Accuracy (Polarographic DO)±0.2mg/L or ±2% of Reading
Data Points2000 with Date & Time Stamp
DescriptionBenchtop pH/ISE/Conductivity/RDO/DO Meter RDO Optical Kit
Accuracy (ISE)±0.2 mV or ±0.05%
Accuracy (Salinity)0.5% of Reading ±1 Digit
InputsBNC (pH or ISE), 8-pin Mini-DIN, Pin-Tip, 8-pin Mini-DIN, 9-pin Mini-DIN
Range (TDS)0.001 to 200.0 PPM
Operating TemperatureAmbient 41° to 113°F
Measurement ModespH, mV, Relative mV (RmV) or ORP; Conductivity, TDS, Salinity or Resistivity; DO
Relative Millivolt Range±2000.0mV
Channels4 - Customizable with Modules
IP RatingIP-54
Resolution (Resistivity)1 OHM or 0.1 Meg-OHM, Auto Ranging
Resolution (ISE)0.0001 Minimum, 1 to 4 Significant Digits
BrandThermo Scientific
Range (pH)-2 to 20
Resolution (TDS)0.001 PPM Minimum, Auto Ranging up to 4 Significant Digits
TypepH/ISE/Conductivity/Dissolved Oxygen Meter
Millivolt Range±2000.0mV mV
StyleBenchtop
Voltage100-240 VAC V
Range (ISE)0.0001 to 19900
Range (Salinity)0.06 to 80.00 PSU, 0.05 to 42.00 PPT
Calibration PointsUp to 6
Range (Resistivity)2 OHM to 100.0 Meg-OHM
Accuracy (pH)±0.002pH
Resolution (Polarographic DO)0.01, 0.1mg/L
Range (Conductivity)0.001 μS/cm to 3000 mS/cm
Range (RDO)0.00 to 50.00mg/L
Resolution (pH)0.1, 0.01, 0.001

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCE, TUV 3-in-1, FCC Class A