Features:
- Display: Liquid crystal display (LCD) display with secondary information line (on select models)
- Design Features: Easily replaceable electrodes, automatic shut off feature
Weights & Dimensions
| Length | 1-1/2 in |
| Width | 1-3/4 in |
| Height | 7-1/4 in |
Product Details
| Type | Pen Meter |
| ORP Range | -1000 – 1000 |
| Measurement Modes | ORP |
| Description | Starter Pen Meter |
| Manufacturers Part Number | 30073985 |
| Brand | Ohaus |
Warranty
| Warranty | 1 yr |