LabExact® Phase Separating Cellulose Filter Paper, Fast Flow, 15cm, 100/PK
Write a Review
|
Questions & Answers (0)
Product Description
Phase Separator Filter paper - These cellulose filters create a hydrophobic barrier that can replace a sparatory funnel to searate organic solvents from an aqueous phase, it is treated with immobilized silicone which allows solvent to pass. This grade demonstrates a fast flow rate with similar retention to common cellulose filter paper at 11µm. Widely used in environmental studies and reduces separation time significantly compared to a separatory funnel.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 11um |
| Diameter | 15 CM |
Product Details
| Type | Cellulose Filter Papers |
| Material | Cellulose |
| Sterile | No |
| Package Quantity | 100 |
| Description | Grade Phase Separating |
| Color | White |
| Manufacturers Part Number | LE-CFP1234-1500 |
| Grade | Phase Separating |
| Retention | 11 |
| Brand | LabExact |