LabExact® Grade CFP42 2.5um Quantitative Cellulose Filter Paper, 11cm, 100/PK
Write a Review
|
Questions & Answers (0)
Product Description
This media demonstrates an extremely high retention rate for a cellulose filter media. Its uniquely high retention rate makes it ideal for any gravimetric analysis of very fine precipitates.
Diameters up to 18.5cm are packaged in a convenient dispenser box which stores and dispenses product easily for lab bench or shelf storage. Helps keep product free of debris and damage during use.
Diameters up to 18.5cm are packaged in a convenient dispenser box which stores and dispenses product easily for lab bench or shelf storage. Helps keep product free of debris and damage during use.
PRICE
$29.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 2.5um |
| Diameter | 11 CM |
Product Details
| Type | Cellulose Filter Papers |
| Material | Cellulose |
| Sterile | No |
| Package Quantity | 100 |
| Description | Grade CFP42 |
| Color | White |
| Manufacturers Part Number | LE-CFP42-110 |
| Grade | CFP42 |
| Retention | 2.5 |
| Brand | LabExact |