Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214738

MPN #: PHCH-2-15

Vestil™ PHCH Professional Hand Chain Hoist, 2000 lb. Capacity, 15' Lift

Product Description
The professional hand hoist is ideal for manufacturing and industrial settings for optimal results. The ergonomic design hand hoist is light weight and compact for use in small confined areas. The featured spur gears and pull chain provide smooth load handling. Meets ANSI requirements.

Features:
  • Features durable construction for added strength and long life
  • Includes a pull chain and hardened two stage gears for a quicker pulling time


PRICE
$275.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-13/16 in
Width6-3/16 in
Height12-3/8 in
Weight Capacity2000 lbs
Weight38 lbs
Head Room12-7/16 in
Lift15 ft
Effort to Move Max Weight Capacity2000 lbs

Product Details

Assembly RequiredNo
TypeHand Chain Hoist
ColorOrange
SeriesPHCH
MaterialSteel
Package Quantity1
Manufacturers Part NumberPHCH-2-15
BrandVestil

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI B30.16-2003