Vestil HCH Manual Chain Hoist, 10000 lb. Capacity, 10' Lift
Write a Review
|
Questions & Answers (0)
Product Description
The hand chain hoists are ideal for industrial applications for optimal results. The hoist is light weight, ergonomically friendly to handle, and designed for comfortable use in low headroom /confined areas or work. Features include a pull chain with upper and lower hooks constructed of forged steel for additional strength and hardened two stage gears for a quicker pulling time.
PRICE
$445.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 15 in |
| Height | 8 in |
| Weight Capacity | 10000 lbs |
| Weight | 106 lbs |
| Head Room | 24 in |
| Lift | 10 ft |
| Effort to Move Max Weight Capacity | 10000 lbs |
Product Details
| Assembly Required | No |
| Type | Hand Chain Hoist |
| Color | Orange |
| Series | HCH |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | HCH-10-10 |
| Brand | Vestil |
Warranty
| Warranty | 90 yr |
Compliance & Certifications
| Certifications | ANSI B30.16-2003 |