Customize your workstation by adding the 40 lb. capacity Monitor Arm with a 14" x 14" platform. Platform rotates 360 degress and extends up to 27.5" from upright. Includes clip on keyboard tray and mounting bracket. Blue Powder Coat
Pro-Line Articulating Monitor Arm, Blue
Questions & Answers (0)
Specifications
Product Details
| Assembly Required | Yes |
| Type | Monitor Arm |
| Country of Origin | USA |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | MA-1-L14 |
| Brand | Pro-Line |
Related Products
The VESA mount accommodates any flat panel monitor or plasma from 30" to 50" and easily installs it on Global Industrial™ workbench upright with the included bracket. The mount permits the monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. It locks in place with a thumbscrew. Also, the mount permits up to 12" of vertical adjustment after the monitor is mounted. The monitor wall plate hooks onto the mount for easy installation. The bracket for upright measures 5"W x 4-1/2"H with 1-1/4" U champ channel width. The upright is UL listed.
Mounts on BOSTONtec standard double bay slotted uprights, part number DBUP53 Mounts between uprights at any convenient vertical position adjustable in 1" increments Metal frame Tackable fabric panel Mounting brackets included Available in light blue Frame finished with a blue epoxy powder coat Weight: 4 lbs Made in USA Basic installation is required. This accessory is only compatible with BostenTec Workbench and Workstations.
This 19" keyboard tray is designed to pair with a Treston LCD monitor arm, creating a compact workstation that keeps both the screen and keyboard at an ergonomic working height. By mounting the keyboard directly beneath the monitor arm, users can position their display and typing surface together for improved comfort and efficient use of workspace. The tray provides a stable platform for keyboards while freeing up valuable worksurface area. Ideal for assembly, inspection, and technical environments where space and ergonomics matter. Designed specifically for use with Treston LCD monitor ...
Easily hold one flat panel LCD monitor on Global Industrial™ Workbench upright with included bracket . The item uses standard VESA 75/100 mounting holes and holds LCD monitors from 10" to 30". The mount allows easy monitor installation and tilt angle adjustments using a hand screw knob. The mount slides along included steel arm for easy adjustments and locks into place. Arm features a single heavy duty hinge point for easy swing-action adjustments while mounted to Global Industrial™ Workbench upright with included bracket . Bracket for Upright measures 5"W x 4-1/2"H with ...
Easily adjustable in depth and height. The screen can be tilted and rotated as desired. Equipped with a gas spring. Suitable for VESA 75/100. The Circular Dual Monitor Arm allows two monitors to be mounted securely at the workstation while providing full ergonomic adjustability. Designed for screens weighing 6.6–19.8 lbs each, the gas spring mechanism enables smooth height and depth adjustments so users can position both displays at the most comfortable viewing angle. Each arm allows easy tilt and rotation, helping reduce neck and eye strain during long working sessions. The arm mounts ...