Required for mounting of Model# 242272 on to Flexline workstations
Pro-Line Magnifier Lamp Mounting Bracket, Blue
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Assembly Required | Yes |
| Manufacturers Part Number | LOMB-L14 |
| Type | Mounting Bracket |
| Country of Origin | USA |
| Color | Blue |
| Brand | Pro-Line |
Related Products
Mounts on BOSTONtec standard double bay slotted uprights, part number DBUP53 Mounts between uprights at any convenient vertical position adjustable in 1" increments Metal frame Tackable fabric panel Mounting brackets included Available in light blue Frame finished with a blue epoxy powder coat Weight: 4 lbs Made in USA Basic installation is required. This accessory is only compatible with BostenTec Workbench and Workstations.
Features Mounts on all BOSTONtec standard double bay slotted uprights part number DBUP53 Load capacity of 50 lbs Bar of 3/8" 3" total width with brackets Bracket is made of 11 ga (119) cold rolled steel Finished with a gray epoxy powder coat Weigh is 1 lbs Basic installation required Made in USA
The magnetic mounting bracket kit allows Treston Dual LED lights to be easily installed in locations where traditional mounting is not practical. The brackets attach magnetically to steel surfaces, making it simple to position lighting exactly where it is needed. This kit is ideal for mounting lights under steel shelves, inside cabinets, or on other metal workstation structures. The magnetic design allows lights to be installed quickly and repositioned as needed without drilling or permanent hardware. Each kit includes two brackets designed specifically for Treston Dual LED lights, ...
Round Push Handle for Drawer Cabinets. Add ease and mobility to your storage solution with this Round Push Handle, specifically designed for drawer cabinets. Ideal for environments that require frequent repositioning of storage units, this handle offers a comfortable grip and durable construction, making transport smoother and more efficient. Design: Ergonomic round shape for a secure, comfortable grip. Function: Allows for easy maneuvering and repositioning of drawer cabinets. Construction: Built from durable, high-quality materials for long-term use. Application: Perfect for industrial, ...
Penetrating Oil For Wood Block Tops, Made from White Mineral Oil and Vitamin E. It keeps the wood from drying out if used regularly, not a sealer. All ingredients meet NSF formulation review for use on food preparation surfaces. 15 oz. bottle.