Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jobox

Model # :WB981643

MPN #: 2-681990-01

Crescent JOBOX 48" Site-Vault™ Piano Box, 48"W x 31"D x 51"H

Product Description
Crescent JOBOX 48" Site-Vault™ Heavy-Duty Steel Piano Box 2-681990-01
48in Width x 31in Depth x 51in Height


Crescent JOBOX is the leader in on-site storage security, organization, and safety with the new Generation 2 of safety security boxes. Made in the USA with high-strength heavy duty steel, chamfered lid, commercial gas springs for lid control, and the Site-Vault™ security system. Piano Security Box includes the 4-way EZ-Loader skid bolsters system and slip-resistant textured powder paint to help provide safety and handling ease.

Features:
  • Site-Vault™ is a patented security system with 3 locking points and a reflective orange lock indicator that shows when the box is locked or unlocked
  • Heavy-duty beveled edge lid eliminates sharp front lid corners and enhances lid strength
  • Built-in door storage with hooks and cargo nets for storing harnesses, jackets, etc
  • Upgraded lock system now allows usage of padlock models Master #1, #5, #175 and American #50
  • Integrated sidewall storage locker can be padlocked for personal items
  • Ergonomic lifting handles are positioned inside deep recesses to prevent pinched knuckles and damage to handles
  • Heavy-duty EZ-Loader 4-way skid bolsters allow fork lift loading from any side
  • Skid bolsters are compatible with casters (Part #1-320993, not included)
  • High-strength top shelf Is rated to hold 1,000 pounds
  • Rigid 4" formed sidewalls resist wind-driven rain and pry bar break-in for long term durability
  • Short formed lower front panel is stronger and allows easier loading and unloading
  • 3 Built-in sidewall bins for convenient access and organized storage
  • Improved gas spring mounts allow easier door opening
  • Lift-N-Stow™ bottom shelf lifts up for easy loading and is rated to support up to 500 pounds

Specifications:
Weight: 298lbs
Usable Storage: 39.1 cubic feet

Padlock Sold Separately

PRICE
$2,145.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth31 in
Height51 in
Usable Volume38 ft³

Product Details

Assembly RequiredNo
StyleStationary
TypeJobsite Box
MaterialSteel
ColorBrown
Manufacturers Part Number2-681990-01
BrandJobox