The Model 1000 MONSTER BOX® Piano Boby is a high-quality job box measuring an impressive 66 inches wide by 30 inches deep for a capacity of 48 cubic feet. Boasting two full-width shelves and an interior storage grid for hanging items, this upright gang box is guaranteed to provide the storage and organization you need for your most essential tools and equipment. Also included in the jobsite tool box is a 4-point crane lift system for safe, secure, center-point rigging as well as a POWER PASS® Electrical Pass-Thru grommet for weatherproof cord access. With dual gas springs and guards to protect the springs from shifting-load damage, the piano box lid is easy to operate, while the jobsite box's integrated recessed lock provides drill-resistant security for safe storage at home and on the job site. For long-term durability, the metal storage box is constructed with a heavy-duty tubular steel frame and a corrosion-resistant powder-coat finish. NOTE: The image shown has Model 600 Casters. Casters are not included, but the piano box does come with 4-way, pre-punched skids for easy optional caster installation.
Knaack 1000 Monster Box™ Piano Box, 48 Cu. Ft., Steel, Tan
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 66 in |
| Depth | 30 in |
| Height | 54-1/2 in |
| Weight | 405 lbs |
| Usable Volume | 48 ft³ |
Product Details
| Style | Mobile |
| Type | Jobsite Box |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | 1000 |
| Brand | Knaack |
Related Products
Compartment storage boxes separate items to provide organized storage. Compartment boxes are made with prime cold rolled steel for strength that lasts. Storage boxes include high impact styrene inserts to separate container into compartments. Each compartment has a scooped bottom for easy parts removal. Lid features full length piano hinges for rigidity. Positive locking pull-down catch keeps lid tightly closed to secure contents in compartment. Storage boxes measure 18"W x 12"D x 3"H overall. Gray powder coat finish.
The Model 4830-D-KL Chest with Junk Trunk™ Independent Locking Drawer is an impressive tool chest that measures 30 inches deep by 35 inches high and has a capacity of 17 cubic feet. The personal chest box is versatile and portable for tool and equipment storage at the jobsite. With a full-length piano hinge, the storage chest with drawers is made to resist break-ins and even features a patented WATCHMAN® IV Lock System for additional the-foot prevention. To allow for easy access, the tool storage chest comes with a raised chest floor, while the heavy-duty Junk Trunk™ Quick Access Drawer ...
The Model 119-02-KL Field Station is a weatherproof, secure job box that's ready for the toughest worksite conditions. Measuring 83 inches high by 60 inches wide by 44 inches deep, this industrial cabinet offers an internal capacity of 121 cubic feet and features a large upper compartment and two shelved lower compartments. Perfect for storing tools, supplies, documents, and more, the 119-02-KL Field Station is a lockable storage chest with the Watchman® IV recessed lock housing that protects contents against theft. Recessed handles also prevent damage in transit and make this unit easier ...
The Model 99-KL Double-Sided Shelf Cabinet is a locking tool cabinet with full-length shelves, ideal for storing and organizing your most essential tools. The industrial cabinet measures 60 inches high by 60 inches wide and has a capacity of 59.4 cubic feet. With a double door on the front and back, this four-shelf metal tool cabinet ensures conveniently accessible storage space for tools, equipment, and other supplies. The tool box cabinet also features a patented WATCHMAN® IV Lock System with a 3-point latch and recessed lock housing for superior theft-prevention. Even better, the latch ...
The Model 129-KL Bin Storage Cabinet is a superior locking tool cabinet solution that measures 72 inches wide and 24 inches deep. Boasting a capacity of 48 cubic feet, this industrial cabinet provides convenient, easy-access, and organized storage of tools, equipment, and other supplies. The metal tool cabinet comes with a full-length top shelf to accommodate longer items, as well as three shelves that are divided to create 18 separate storage bins with a 2-inch hemmed lip to keep parts securely in place. The tool box cabinet's patented WATCHMAN® IV Lock System with a 2-point latch and ...