Valley Craft® Jobsite Box, 18 Cu. Ft. Capacity, 50"W x 24"D x 31"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's® 50" x 24" x 31" Jobsite Box is the perfect solution for maximizing the organization of various worksite spaces. This unit is the perfect standalone storage chest for maximizing space, organization, cleanliness, and security. Handles on both sides offering easy mobility or utilize the fork pockets underneath (4-way forkliftable).
Premium full length piano hinges to maximize the stability, durability, and longevity of the chest. (2) Recessed padlockable points will help keep supplies, inventory, and other valuables secure. Power cord accessible port located in the back for charging tools within the chest.
Valley Craft's® Jobsite Box is constructed of heavy duty 14-gauge steel, fully welded, and have a premium powder coat paint finish in gray. Product is shipped fully assembled, and made in the U.S.A.
Premium full length piano hinges to maximize the stability, durability, and longevity of the chest. (2) Recessed padlockable points will help keep supplies, inventory, and other valuables secure. Power cord accessible port located in the back for charging tools within the chest.
Valley Craft's® Jobsite Box is constructed of heavy duty 14-gauge steel, fully welded, and have a premium powder coat paint finish in gray. Product is shipped fully assembled, and made in the U.S.A.
PRICE
$1,059.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 50 in |
| Depth | 24 in |
| Height | 31 in |
| Weight | 165 lbs |
| Usable Volume | 18 ft³ |
Product Details
| Style | Stationary |
| Type | Jobsite Box |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | F83274A0 |
| Brand | Valley Craft |