GRAPHIC SIGNS
OSHA Graphic Signs Eye Wash Fountain
Large text and descriptive pictures are side by side on these graphic signs. Both provide easy comprehension of safety warnings. Pressure Sensitive Vinyl Signs are made with a permanent adhesive backing scored for fast peel off and application. This moisture-resistant long lasting material is suitable for both indoor and outdoor use. Signs measure 7" H x 17" W.
Pictorial OSHA Sign - Vinyl - Eye Wash Fountain
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Height | 7 in |
| Size | 7 x 17 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Type | First Aid Signs |
| Sign Legend | Eye Wash Fountain |
| Color | B172779 |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Manufacturers Part Number | SA115P |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |