Command Damage-Free Hanging-holds strongly, removes cleanly. Decorate how you want, when you want, without damaging your walls. Command Picture Hanging Strip Pairs let you fearlessly hang pictures without nails or tools. And they're not just for picture frames, either. They're also ideal for hanging college dorm-room decor, nursery decor, wooden letters, mirrors, wall clocks and more. Handy pairs click together and lock in place to keep everything level; and when you're ready to redecorate, they always remove cleanly, leaving no holes, marks, sticky residue or damage behind.
Command Damage-Free Picture Hanging Strip Pairs, 2.5 lb, 0.75" x 2.75", 4/Set, 50 Sets/CT
|
Questions & Answers (0)
Product Description
PRICE
$97.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 3/4 in |
| Weight Capacity | 3 lbs |
| Size | Medium |
Product Details
| Type | Mounting |
| Mounting Location | Adhesive |
| Package Quantity | 50 Strips |
| Description | Picture Hanging Strips |
| Color | White |
| Manufacturers Part Number | 17201PK |
| Brand | 3M |