Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Command

Model # :WBB3211973

MPN #: 7100278522

3M™ Command™ 17021-12ESF Foam Replacement Strips, Medium, White - Pkg Qty 32

Product Description
Command™ Replacement Strips make it easy to move and rehang your Command™ Products to reorganize or redecorate your home. For reuse with Command™ Medium indoor plastic and metallic hooks. For indoor use only. Command™ Replacement Strips come in mini, small, medium and large sizes. Command™ Damage-Free Hanging, Holds Strongly, Removes Cleanly.

Features:
  • Includes- 12 Medium Indoor Replacement Strips
  • Re-Hang Hooks– Reorganize when inspiration strikes! Command Replacement Strips make it easy to hang and rehang all your Command indoor hooks, damage-free
  • Organize Damage-Free- Say goodbye to holes, marks, or sticky residue on your walls, doors, cabinets, or closets; Command Hooks by 3M™ are easy to use and help keep your walls looking beautiful
  • Strong And Versatile- Command indoor hooks hold strongly on a variety of surfaces including painted walls, metal, painted concrete, laminate & finished wood (painted or varnished: shiplap, cabinets, or doors), tile, glass and other smooth surfaces
  • Not recommended for mounting or hanging frames - use specially designed Command Picture Hanging Strips or Hangers instead


PRICE
$124.80  Sold in packages of 32 / $3.90 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5/8
Height2-3/4 in
SizeMedium in

Product Details

TypeReplacement Strips
MaterialFoam
Package Quantity12 Strips
DescriptionReplacement Strips
ColorWhite
Series17021-12ESF
Manufacturers Part Number7100278522
BrandCommand