Features:
- Provide great protection in damp and cold applications
- Stays soft and flexible in cold applications
- Thinsulate® lining provides superior insulation without the bulk of fleece
- Safety cuff fits over coat sleeve
Weights & Dimensions
| Length | 10-3/5 in |
| Size | L |
| Grip | Pigsk |
Product Details
| Type | Utility Work Gloves |
| Reflective Tape | No |
| Color | Blue |
| Application | Cold Weather Protection |
| Series | 78-3927 |
| Back Material | Leather |
| Cuff Style | Open |
| Cut Resistant | No |
| Palm Material | Leather |
| Closure Type | Elastic |
| Finger Style | Full Finger |
| Material | Pigskin |
| Package Quantity | 12 Pairs |
| Gender | Unisex |
| Manufacturers Part Number | 78-3927/L |
| Lining Material | 3M Thinsulate |
| Thumb Style | Wing |
| Waterproof | No |
| Brand | PIP |
Compliance & Certifications
| Certifications | TAA |