Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boss

Model # :WBB3159421

MPN #: 399-HG20

Boss® Therm™ Heated Glove Liner, One Size, Black

Product Description
The one size fits all heated glove liner helps keeps workers hands warm without sacrificing dexterity. Made to be worn under any glove, the Boss® Therm™ heated glove liner is constructed from a 4-way stretch material that conforms to the hand and the heating element located on the back of hand warms the blood as it circulates through the hand. With three separate settings easily select your preferred temperature range, LOW HEAT(Green) - 90° F, MEDIUM HEAT(Blue) - 110° F, HIGH HEAT(Red) - 125° F.

Features:
  • Patent pending design
  • Soft 4-way stretch material conforms to hand without sacrificing dexterity
  • Enhance the warmth of any glove
  • Heating elements warms the blood as it circulates over the back of the hand
  • Extended cuff eliminates draft or snow from entering the glove
  • Low, Medium, High temperature ranges
  • Includes Two USB rechargeable Li-ION Poly batteries that provide up to 2.5 hours of heat on the low setting
  • Machine washable; Heating elements are designed to endure 50+ washing cycles
  • Battery charge time: 2-2.5 hours
  • Replacement Batteries: 399-GLVBT


PRICE
$93.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHeated Glove Liner
Reflective TapeNo
ColorBlack
ApplicationCold Weather Protection
SeriesTherm
Back MaterialNylon, Spandex
Cuff StyleSlip On
Cut ResistantNo
Palm MaterialNylon, Spandex
Closure TypeElastic
Finger StyleOpen Finger
MaterialNylon, Spandex
GenderUnisex
Package Quantity1 Pair
Manufacturers Part Number399-HG20
Thumb StyleOpen
BrandBoss