RIDGID® Pigtail, 3/4"L For Use W/K-750 & K-7500 Drum Machines
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 6 in |
| Diameter | 3/4 in |
Product Details
| Type | Pigtail |
| Manufacturers Part Number | 44117 |
| For Use With | K-750 & K-7500 Drum Machines |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |
Related Products
RIDGID® KWIK-SPIN®,W/ MAXCORE™ Cable, 25'L x 1/4"W The new and improved KWIK-SPIN is an excellent choice for clearing blockages from small drain lines in showers, sinks, and tubs. The patented AUTOFEED trigger automatically feeds and retracts the cable as the drum turns. Features The AUTOFEED trigger makes the job quick and simple: Clean Hands Operation Avoid mess and minimize job-site cleanup. Easily Feeds Cable Trigger lock allows smooth, nonstop operation so you can get on to the next job. KWIK-SPIN features: Trigger lock button eliminates hand fatigue.25' of high-strength, ...
RIDGID® K-400 Drum Machine W/ Bulb Auger & Gloves, 115V, 60HZ, 6.7AMPS, 1/3HP, 75'L x 3/8W Cable The K-400 offers several unique, user-friendly features to make the toughest drain cleaning jobs easier and hassle-free. Designed with a sleek profile, the K-400 is a great fit for drain cleaners, service plumbers, facility and institutional maintenance departments and property management companies. Features: Integrated Transport Cart allows for easy movement to and from the job site. Heavy-duty, over-molded rubber wheels easily navigate over bumps and up stairs. Integrated Telescoping Handle ...
RIDGID® K-400AF Drum Machine W/Standard Equipment, 115V, 75L x 3/8W Cable For 1 1/2 to 4 (32-100mm) Drain LinesThe K-400AF offers several unique, user-friendly features to make the toughest drain cleaning jobs easier and hassle-free. Designed with a sleek profile, the K-400 is a great fit for drain cleaners, service plumbers, facility and institutional maintenance departments and property management companies. Integrated Transport Cart allows for easy movement to and from the job site. Heavy-duty, over-molded rubber wheels easily navigate over bumps and up stairs. Integrated Telescoping ...
Rip through tough stoppages with the unique ClogChopper™ multi-function cutting tools. Six self-sharpening blades dig into encrusted debris and root masses, easily grinding up stoppages, scale, and crystallized urine, without risking pipe damage. The spherical design maneuvers around tight bends and traps, thoroughly and safely cleaning metal, plastic, and clay pipes. As it spins it also self-sharpens as it scrapes along the pipe walls. It's excellent for clearing stacks, downspouts, mains, as well as for drain lining jobs.
RIDGID® K-400 Drum Machine W/ Tool Set & Gloves, 115V, 60HZ, 6.7AMPS, 1/3HP, 50L x 3/8W Cable For 1 1/2 to 4 (32-100mm) Drain LinesThe K-400 offers several unique, user-friendly features to make the toughest drain cleaning jobs easier and hassle-free. Designed with a sleek profile, the K-400 is a great fit for drain cleaners, service plumbers, facility and institutional maintenance departments and property management companies. Integrated Transport Cart allows for easy movement to and from the job site. Heavy-duty, over-molded rubber wheels easily navigate over bumps and up stairs. ...