RIDGID® Hollow Core Cable, 100' x 5/8"W Cables For Use W/K-6200, K-750, & K-7500 Drum Machines
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 100 ft |
| For Use with Pipe Size | 3 to 6 in |
| Diameter | 5/8 in |
Product Details
| Type | Hollow Core |
| Series | C-24HC |
| Manufacturers Part Number | 58192 |
| For Use With | K-6200, K-750, & K-7500 Drum Machines |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |
Related Products
The M12™ Drain Snake is the ultimate service plumbing solution for tough jobs through 2-1/2" drain lines; and weighing only 10 lbs., it's the lightest professional drain cleaner on the market. It's unique, hybrid design provides the benefits of both handheld and floor based drain cleaners in one machine. The tool's fixed drum shield with flat base protects users and fixtures while providing maximum tool support for easy cable feed. Plumbers, Facility Maintenance, and Property Managers will eliminate setup time when they switch from their corded drain cleaning machines to the ...
When plumbers need a reliable drain cleaner with extra spark in its strength to finish bigger jobs, they turn to the Global Industrial™ Electric Drain Cleaner. This cleaner is built to handle lateral lines and features an auto feed mechanism that reels the cable back into the drum, allowing users to finish bigger jobs much more quickly than before. This cleaner can be used to clear up sinks, pipes, and toilets efficiently ― and if you think you need more tools to come along for the job, this model comes with an attached tool box for holding and transporting your accessories. The ...
All units equipped with Flexicore wire rope center cables, assuring long life, as well as the right strength and flexibility. A large crank handle on the back of the drum gives you powerful leverage, and after a couple of turns, you have the speed and momentum to break through a stubborn stoppage. Drum is made of heavy-gauge steel and is treated for rust resistance. Three holes are punched in the drum for quick cleaning and drying of cable. The drum turns easily on self-aligning oilite bearings mounted front and rear. A convenient carrying handle is mounted on the drum for easier portability.
Equipped with a variable speed power cable feed and variable speed motor, the Drain-Rooter PH makes drain cleaning jobs cleaner and easier. The Drain-Rooter PH feeds and retrieves the cable at up to 16 feet per minute. A four-foot guide hose eliminates cable whipping, dirty fixtures, and messy floors. The guide tube doubles as a feed control. It allows operator to feed or retrieve the cable with a simple flick of the wrist. The drum speed can be varied by changing the pressure on the foot pedal, making it easier to thread the boring head through strainers. The Drain-Rooter PH can be ...
RIDGID® K-50 Sectional Machine W/ Cable Kit, 115V, 1/6HP, 400RPM, 7-1/2'L x 5/8W Cables Machine, with: A-30 Cable Kit. Compact, versatile, professional's machine. Capable of running three different size cables: 5/16, 3/8, and 5/8. The perfect, all-around sink, shower and floor drain machine. Weighs less than 40 lbs. Unique, easy-to-use, instant-acting cable clutch maximizes operator control: Pull handle down and cable spins at 400 RPM. Release handle, cable stops instantly. Uses sections of 5/8 cable, cleans 11/4 to 4 lines up to 100 feet. C-8 best for 1 1/4 -3 drains. C-9 best for 2 - 4 ...