Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dixie Industries - CM

Model # :WBB1874087

MPN #: 10040

CM® Dixie Industries Pike Pole 10040 - 1-1/2" x 16' Ash Handle - Black

Product Description
CM® Pike Pole 10040 - 1-1/2" x 16' Ash Handle - Black

Pike Poles - Ash Handle (Straight Pike & Hook).

Features:
  • Turned handle in 1-1/2" diameter at thickest section that tapers to a knob on end
  • All handles are second growth American ash - with straight grain throughout entire handle length and air dried
  • Ash is used in Pike Poles because it is lighter in weight than other woods offering extremely long grains, which in turn offer resiliency of tearing before breaking
  • Pike hooks are manufactured from a single piece of high carbon steel and drop forged
  • Shanks are threaded to allow screwing into handle after the seamless, notched steel ferrules are driven on
  • Pike points have twisted thread resisting removal unless half turned after being seated
  • Pike hooks are available in three styles: straight pike and hook, curved pike and hook and straight pike only (curved pike and hook and straight pike only are available on a special order basis)
  • Ash Pike Poles are offered in lengths from 6 through 16 feet, normally in two foot increments
  • Principal use of Pike Poles is handling timber in water
  • Made in U.S.A
PRICE
$429.95

Min. purchase quantity is 2
2
2
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length196 ft
Width1-1/2 in
Depth3 in
Weight9 lbs
Hook Opening3 in
Handle Length192 in
Handle Diameter1-1/2 in
Pick Length4 in
Hook Length6-1/2 in

Product Details

Assembly RequiredNo
Handle MaterialAsh
TypePike & Hook
ColorBlack
StylePick Pole With Hook
MaterialSteel
DescriptionPike Pole - 1-1/2" x 16' Ash Handle
Package Quantity1
Manufacturers Part Number10040
BrandDixie Industries - CM