Rubbermaid® Dust Pan Handle, Black - FG2532L2BLA
|
Questions & Answers (0)
Product Description
Lobby Pro Upright Dust Pan Handle. Rubbermaid replacement part reference number: 51253100
Replacement part fits Rubbermaid FG253100BLA , FG253200BLA , FG253101BLA , FG253120BLA and FG253265BLA
Replacement part fits Rubbermaid FG253100BLA , FG253200BLA , FG253101BLA , FG253120BLA and FG253265BLA
PRICE
$5.30
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29 in |
| Width | 1-1/4 in |
| Depth | 1-1/4 in |
| Weight | 0.4 lbs |
| Diameter | 1-1/4 in |
Product Details
| Type | Threaded |
| Handle Material | Plastic |
| Color | Black |
| For Use With | 240774, FG253101BLA, FG253120BLA, 240775 |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | FG2532L2BLA |
| Brand | Rubbermaid |