x

Take 15% off your entire order!

Offer applied at checkout

Pilaster Support, 2 Ear, 1-1/4", 11-1/2"-14", Stainless Steel - 650-9024

Pilaster Support, 2 Ear, 1-1/4", 11-1/2"-14", Stainless Steel - 650-9024

Item #: WBB667975

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $86.95

Save $4.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pilaster Support, 2 Ear, 1-1/4", 11-1/2"-14", Stainless Steel

Pilaster Support, 2 Ear, 1-1/4", 11-1/2"-14", Stainless Steel For 1-1/4 Inch Panels. 12 To 14 Inch Floor Clearance. Use with All Manufacturers.

  • LENGTH INCHES 11-1/2--14
  • WIDTH INCHES 1-1/2
  • HEIGHT INCHES 2-3/32
  • DIAMETER INCHES 2-13/32, 1
  • THICKNESS INCHES 1/16
  • USED WITH PARTITION MATERIAL All
  • PANEL OR POST SIZE 1-1/4"
  • PACKAGE QUANTITY 1
  • TYPE Floor Support
  • DESCRIPTION Pilaster Support, 2 Ear, 1-1/4", 11-1/2"-14", Stainless Steel
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 650-9024
  • COLOR FINISH Satin
  • BRAND Sentry Supply
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Phillips Pan Head Screw, #14 x 1-3/4", Stainless Steel - 100/Pack - 642-0636

Item #: B668001

Not Yet Rated

Usually ships in 14 to 17 days

$76.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pilaster Support, 2 Ear, 1-1/4", 11-1/2"-14", Stainless Steel - 650-9024

Pilaster Support, 2 Ear, 1-1/4", 11-1/2"-14", Stainless Steel - 650-9024

Item #: WBB667975

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant