Hougen® Pilot For 6" DOC 12,000 Series Annular Cutters
Write a Review
|
Questions & Answers (0)
Product Description
Pilot for Hougen® "12,000-Series" Annular Cutters.
PRICE
$29.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Diameter | 5/16 in |
| Diameter | 5/16 in |
Product Details
| Type | Annular Cutter Pilot |
| Material | 51200 Steel |
| Description | Pilot For Annular Cutters |
| Manufacturers Part Number | 6-10528 |
| Brand | Hougen |