InUSA Pilot Lightweight Hardside Luggage Spinner 28" - Black
|
Questions & Answers (0)
Product Description
The InUSA Pilot Collection is contemporary, impact resistant and is made from engineered material with Micro Diamond finish. Functional design with 4 spinner multi-directional silent 360 degree wheels for effortless mobility. Full interior lining and tie-down straps to secure your belongings. Push button locking internal retractable light trolley system. Top and side ergonomic GEL handles for comfortable and easy lifting. Four side studs allows the luggage to stand upright on its side. This product can be purchased in different colors.
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 11-1/2 in |
| Height | 28 in |
Product Details
| Type | Luggage |
| Color | Black |
| Closure | Zipper |
| Checked or Carry On | Checked |
| Style | Spinner |
| Rolling | Yes |
| Material | Plastic |
| Description | Luggage Spinner |
| Package Quantity | 1 |
| Manufacturers Part Number | IUPIL00L-COA |
| Carrying Method | Carrying Handle and Telescopic Handle |
| Brand | InUSA |
Warranty
| Warranty | 10 yr |