Porter-Cable Heavy Duty 3/8" Crown Stapler
|
Questions & Answers (0)
Product Description
The Heavy Duty 3/8-in. Crown Stapler features oil-free operation so it requires no regular maintenance and eliminates the risk of oil stains. It has a dual-trigger incorporates safety and comfort for all-day use, and with its die-cast, aluminum design it is durable and lightweight. This stapler allows for bottom loading for quick reloads.
PRICE
$69.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge | 18 |
| Fastener Length Capacity | 1/4 to 9/16 in |
Product Details
| Magazine Capacity | 84 |
| Description | Heavy Duty 3/8-in. Crown Stapler |
| Color | Silver/Black |
| Manufacturers Part Number | TS056 |
| Max PSI | 80 - 100 psi |
| Brand | Porter-Cable |
Warranty
| Warranty | 3 yr |