Porter-Cable 1-1/2" (38MM) 18 Gauge (1.2MM) Crown Stapler
|
Questions & Answers (0)
Product Description
This 18 Gauge 1-1/2 in. Narrow Crown Stapler Kit has a magnesium body that delivers both a strong and lightweight design. The stapler has a removable non-marring nose tip and an integrated rubber grip for improved comfort. The product is equipped with a low staple reload indicator to help alert when the staples need to be reloaded.
PRICE
$105.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge | 18 |
| Fastener Length Capacity | 1/2 to 1-1/2 in |
Product Details
| Magazine Capacity | 100 |
| Description | 1-1/2" (38MM) 18 Gauge (1.2MM) Crown Stapler |
| Color | Silver/Black |
| Manufacturers Part Number | NS150C |
| Max PSI | 70 - 120 psi |
| Brand | Porter-Cable |
Warranty
| Warranty | 3 yr |