Freeman Pin Nails P23-34, 23 Gauge, 3/4", 2000/Bx
Write a Review
|
Questions & Answers (0)
Product Description
Freeman 3/4 Inch 23-Gauge Pin Nails are an excellent choice for small wood finishing such as decorative trim, picture framing and crafts. Designed to bond small work pieces without splintering or leaving a noticeable entry mark, Freeman Pin Nails should be your first choice for your trim and crafting needs. Solid steel construction; 2000 count box. Compatible with most 23 gauge pin nailers.
PRICE
$6.20
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Gauge | 23 ga |
Product Details
| Country of Origin | Import |
| Material | Steel |
| Package Quantity | 2000 |
| Description | Pin Nails |
| Color | Brown |
| Manufacturers Part Number | P23-34 |
| Brand | Freeman Tools |