Stanley TRA700BN Heavy-Duty Narrow Crown Staple & Brad Asst, 2,500 Pk
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® TRA700BN, Heavy-Duty Narrow Crown Staple & Brad Asst, 2,500 Pk
For heavy-duty stapling jobs such as insulation, carpet underlaying and roofing felt. Color-coded packaging makes size and product selection easy. Includes:(336) 1/4 in (6 mm) 24-Gauge Staples, (504) 5/16 in (8 mm) 24-Gauge Staples, (504) 3/8 in (10 mm) 24-Gauge Staples, (504) 1/2 in (13 mm) 24-Gauge Staples, (252) 9/16 in (14 mm) 24-Gauge Staples, (400) 5/8 in (16 mm) 18-Gauge Staples For use with: TR60, TR85, TR100, TR110, TR110, TR150, TR150HL, TR200, TR250, TRE500, TRE550, PHT150, PHT250 PHT350T
PRICE
$12.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-13/16 |
| Width | 1-1/8 in |
| Height | 6-5/8 in |
| Gauge | 18 ga |
| Crown | Various |
Product Details
| Finish | Plain |
| Package Quantity | 2500 |
| Manufacturers Part Number | TRA700BN |
| Brand | Stanley |