Highwood® Pinehurst Chaise Lounge, Rustic Red
Write a Review
|
Questions & Answers (0)
Product Description
The Pinehurst Chaise Lounge is engineered for performance in demanding environment, built with durable poly-lumber, it delivers long-term reliability, low maintenance, and consistent comfort. The five-position adjustable backrest provides precise elevation control to support resting, reclining, or extended use. Designed and manufactured in the USA, this chase meets ASTM 1561-03 (2008) load-testing standards for outdoor plastic furniture and supports up to 400 lbs. Its robust construction makes it suitable for high-traffic facilities such as resorts, aquatic centers, and institutional settings.
PROMOTIONAL PRICE
$1,149.00was $1249.00
Save $100.00 (8%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 76 in |
| Width | 25-3/4 in |
| Height | 37-3/8 in |
| Weight | 105 lbs |
| Seat Width | 25-13/16 in |
| Seat Height | 13-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Chaise Lounge |
| Frame Color Family | Rustic Red |
| Color | Rustic Red |
| Stackable | No |
| Seat Color Family | Rustic Red |
| Adjustable | Yes |
| Package Quantity | 1 |
| Frame Material | Polystyrene |
| Manufacturers Part Number | CM-LNGSQ61-RED |
| Seat Material | Polystyrene |
| Collection | Pinehurst |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial yr |