Oxford Garden® Travira Chaise Lounge - Black Sling - Tekwood Natural Armcaps (4 pk)
Write a Review
|
Questions & Answers (0)
Product Description
Oxford Garden® Travira Chaise Lounge - Black Sling - Tekwood Natural Armcaps (4 pk)
Oxford Garden outdoor furniture is known for its extraordinary craftsmanship, graceful design and lasting beauty. Oxford Garden collections are designed to provide comfort and style for everyone's moments lived outdoors. Travira is a lightweight, mixed material collection that combines classic styling with a contemporary look. The Travira Chaise Lounge makes a bold statement in any pool setting. Composite sling seat and back (Natural or Black) complements the gray powder coated aluminum frame. Available with Teak or Tekwood (Natural or Vintage) Armcaps. Features a four position adjustable back that lays flat for total comfort. Sold in Qtys of 4.
Oxford Garden outdoor furniture is known for its extraordinary craftsmanship, graceful design and lasting beauty. Oxford Garden collections are designed to provide comfort and style for everyone's moments lived outdoors. Travira is a lightweight, mixed material collection that combines classic styling with a contemporary look. The Travira Chaise Lounge makes a bold statement in any pool setting. Composite sling seat and back (Natural or Black) complements the gray powder coated aluminum frame. Available with Teak or Tekwood (Natural or Vintage) Armcaps. Features a four position adjustable back that lays flat for total comfort. Sold in Qtys of 4.
PRICE
$3,875.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 80 in |
| Width | 32 in |
| Height | 23 in |
| Weight | 45 lbs |
| Seat Height | 15 in |
Product Details
| Assembly Required | No |
| Type | Sling Chaise Lounge |
| Frame Color Family | Gray |
| Color | Black |
| Seat Color Family | Black |
| Adjustable | Yes |
| Package Quantity | 4 |
| Frame Material | Aluminum |
| Manufacturers Part Number | TVL80S.B-AC.N-PC.F4 |
| Seat Material | Composite Sling |
| Collection | Travira |
| Brand | Oxford Garden |
Warranty
| Warranty | 1 yr |