Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Highwood

Model # :WBB3254409

MPN #: CM-LNGSQ61-WBR

Highwood® Pinehurst Chaise Lounge, Woodland Brown

Product Description
The Pinehurst Chaise Lounge is engineered for performance in demanding environment, built with durable poly-lumber, it delivers long-term reliability, low maintenance, and consistent comfort. The five-position adjustable backrest provides precise elevation control to support resting, reclining, or extended use. Designed and manufactured in the USA, this chase meets ASTM 1561-03 (2008) load-testing standards for outdoor plastic furniture and supports up to 400 lbs. Its robust construction makes it suitable for high-traffic facilities such as resorts, aquatic centers, and institutional settings.

PROMOTIONAL PRICE
$1,149.00

was $1249.00
Save $100.00 (8%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length76 in
Width25-3/4 in
Height37-3/8 in
Weight105 lbs
Seat Width25-13/16 in
Seat Height13-1/2 in

Product Details

Assembly RequiredYes
TypeChaise Lounge
Frame Color FamilyWoodland Brown
ColorWoodland Brown
StackableNo
Seat Color FamilyWoodland Brown
AdjustableYes
Package Quantity1
Frame MaterialPolystyrene
Manufacturers Part NumberCM-LNGSQ61-WBR
Seat MaterialPolystyrene
CollectionPinehurst
BrandHighwood

Warranty

Warranty12 Years Residential, 5 Years Commercial yr