- Pink, anti-static, polystyrene, packing peanuts cushion delicate products while preventing static build-up.
- Economical, industrial, Anti-Static Loose Fill has an interlocking shape that does not allow contents to settle.
- Fast and easy-to-use void fill.
- Made from pink anti-static polystyrene.
- 7 cubic foot bags are Parcel Ready.
- 20 cubic foot bags ship via truck only.
Global Industrial
Model # :WBB0107410
Global Industrial Anti Static Loose Fill Packing Peanuts 20ft³ Bag, Pink
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$51.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | -- in |
| Height | -- in |
| Weight | 4 lbs |
| Size | 20 Cu. Ft. |
Product Details
| Type | Packing Peanuts |
| Capacity | 20 cubic ft. |
| Material | Polystyrene |
| Description | Anti-Static Loose Fill |
| Color | Pink |
| Manufacturers Part Number | B0107410 |
| Brand | Global Industrial |