Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Roppe

Model # :WBB2236463

MPN #: PC40852P194

Pinnacle Plus 85 Series Rubber Wall Base 1-coil 4.25" x .250" x 60' Burnt Umber

Product Description
Pinnacle Plus 85 Series Rubber Wall Base 1-coil 4.25-in x .250-in x 60-ft Burnt Umber

The architectural lines of Pinnacle Plus wall base reveal Roppe's keen attention to detail. Formulated with all the same features and benefits that make Pinnacle rubber base the professional's choice, Pinnacle Plus base gives the industry unique profiles and exciting options in design. Contains 10% natural rubber, a renewable resource, which may contribute to the LEED Green Building Certification System and meets CHPS criteria.
PRICE
$169.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width720 in
Depth1/4 in
Height4-1/4 in
Weight40 lbs
Thickness1/4 in

Product Details

TypeWallbase
ColorBurnt Umber
StyleArchitectural Profile
MaterialRubber
Package Quantity1
DescriptionPinnacle Rubber Wall Base 1-Coil
Manufacturers Part NumberPC40852P194
BrandRoppe