Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3121066

MPN #: 2AM401

Pioneer Americana 2AM401 Two Handle Kitchen Faucet with Spray Polished Chrome

Product Description
Pioneer's Americana Collection of faucets draws inspiration from a bygone era, a traditional farmhouse design that exudes timeless elegance and enduring nostalgia. With its luxuriously curved gooseneck spout and exquisite detailing, the Americana will become the heart of your home with its traditional or eclectic modern essence. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Americana faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
  • Metal Lever Handles
  • Spout Swivel 360 Degree
  • 8-11/16" Reach, 10-1/4" from Deck to Aerator
  • Ceramic Disc Cartridges
  • 2-Hole Installation
  • Brass Side Spray Assembly With Quick Connect
  • Easy-Install 30" Flex Supply Lines With 3/8" Connections
  • With 1.5 GPM Flow Rate


PRICE
$439.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-5/16 in
Depth10-5/8
Height13-1/4 in
Max Deck Thickness1-1/4
Centers2-Hole Installation in
Connection Size3/8 in
ConnectionCompression
Spout Reach8-11/16 in
Spout Height10-1/4 in

Product Details

Flow Rate1.5
ColorSilver
Gallons per Minute1.5 gal/min
StyleTraditional
Mounting LocationDeck Mount
FinishChrome
MaterialBrass
Manufacturers Part Number2AM401
Faucet Holes2
Handle StyleLever
BrandPioneer