Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sterling

Model # :WBB3798843

MPN #: 24279-CP

Sterling® Valton® Swing Spout Without Side Spray Single Lever, 1.5 GPM

Product Description
Sterling Faucets are designed for quick installation and feature durable materials for reliable performance. Backed by our Sterling Faucets Lifetime Limited Warranty, you can install with confidence. The Valton Kitchen Faucet Collection features fluid design lines for a versatile addition to any kitchen space.

Features:
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Single lever handle makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Premium metal construction for durability and reliability
  • Durable STERLING finishes built to resist corrosion
  • Single-hole or three-hole installation (escutcheon plate included)
  • Flexible supply lines simplify installation


PRICE
$99.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-13/16 in
Depth10-1/2
Height7-1/4 in
Spout Reach8-13/16 in
Spout Height6-3/16 in

Product Details

Flow Rate1.5
ColorSilver
Gallons per Minute1.5 gal/min
StyleModern
Mounting LocationDeck
FinishPolished Chrome
MaterialMetal
Manufacturers Part Number24279-CP
Faucet Holes1
Handle StyleLever
BrandSterling

Compliance & Certifications

Lead Free CompliantYes