Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3121077

MPN #: 2DM201-BN

Pioneer Del Mar 2DM201-BN Two Handle Kitchen Faucet with Spray PVD Brushed Nickel

Product Description
Elegant design sets the Del Mar Collection of faucets apart from the rest. Sweeping curved spouts with finely detailed trim exemplifies the allure of traditional ambiance. Del Mar's enduring style will offer effortless sophistication to your bathroom ensemble for years to come. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Del Mar faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.

Features:
  • Metal Round Handles
  • Gooseneck Spout Swivel 360 Degree
  • 8-1/16" Reach, 6-11/16" from Deck to Aerator
  • Ceramic Disc Cartridges
  • 4-Hole 6" to 16" Installation
  • Side Spray Assembly With Quick Connect
  • With 1.5 GPM Flow Rate


PRICE
$309.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/2 in
Depth10
Height11-9/16 in
Max Deck Thickness1-1/2
Connection Size3/8 in
ConnectionCompression
Center4-Hole 6" to 16" Installation in
Spout Reach8-1/16 in
Spout Height6-11/16 in

Product Details

Flow Rate1.5
ColorSilver
Gallons per Minute1.5 gal/min
StyleTraditional
Mounting LocationDeck Mount
FinishPVD Brushed Nickel
MaterialBrass
Manufacturers Part Number2DM201-BN
Faucet Holes4
Handle StyleLever
BrandPioneer