- Metal Lever Handles
- Spout Swivel 360 Degree
- 9-11/16" Reach, 5-7/8" From Deck to Aerator
- Ceramic Disc Cartridge with Temperature Limit Cap
- 4-Hole 8" Installation
- Side Spray Assembly With Quick Connect
- Easy-Install 30" Flex Supply Lines With 3/8" Connections
- With 1.5 GPM Flow Rate
Pioneer Legacy 2LG161H-BN Single Lever Kitchen Faucet with Spray PVD Brushed Nickel
Write a Review
|
Questions & Answers (0)
Product Description
The Legacy Collection of faucets proves that classic design will never go out of style. With elegant curves and enduring quality, you can be sure your Legacy faucets will provide a sophisticated aesthetic to any design. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Legacy faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/16 in |
| Depth | 11-7/16 |
| Height | 8 in |
| Max Deck Thickness | 1-1/8 |
| Centers | 4-Hole 8" Installation in |
| Connection Size | 3/8 in |
| Connection | Compression |
| Spout Reach | 9-11/16 in |
| Spout Height | 5-7/8 in |
Product Details
| Flow Rate | 1.5 |
| Color | Silver |
| Style | Traditional |
| Mounting Location | Deck Mount |
| Finish | PVD Brushed Nickel |
| Material | Brass |
| Manufacturers Part Number | 2LG161H-BN |
| Faucet Holes | 4 |
| Handle Style | Lever |
| Brand | Pioneer |