Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Pioneer Mod T-4MO100 Single Lever Tub/Shower Trim Kit Only Polished Chrome

Model #: WBB3120952

MPN #: T-4MO100

Pioneer Mod T-4MO100 Single Lever Tub/Shower Trim Kit Only Polished Chrome

|
Questions & Answers (0)
PRICE
$224.95
was $256.80
Save $31.85 (12%)
Usually ships in 3 to 6 days
Pioneer's™ Mod Collection of faucets boldly pairs sculpted angularities with crisp, clean lines to create an engaging, minimalist style. The unique handle combines distinctive sophistication with superior functionality and performance, and are available in a modern matte black finish. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All MOD faucets are built to exceed regulatory requirements and are backed by Pioneer's™ superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.

Features:
  • Metal Lever Handle
  • Ceramic Disc Cartridge with Temperature Limit Cap
  • Single Function 6" Square Showerhead
  • 8-7/8" L Shape Shower Arm And Shower Arm Flange
  • Combo 1/2" IPS/Slip-On Diverter Tub Spout With Escutcheon
  • With 1.75 GPM Flow Rate
  • For Use with V-2300B Or V-2400B Series Valves - Valve not included


1
1
Easy online or call-in returns.