Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3121057

MPN #: 2MT260-BN

Pioneer Motegi 2MT260-BN Single Lever Pull-Down Kitchen Faucet PVD Brushed Nickel

Product Description
The Motegi Collection of faucets is proof that minimalist design can be sleek, luxurious and elegant. With clean lines and exceptional craftsmanship, this sculptural faucet, available in a contemporary black finish, provides an architectural grace to any room. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Motegi faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
  • Metal Lever Handles
  • Pull Down Head with 2 Spray Patterns Swivel 360° With Quick Connect Spray Head Hose
  • 8-9/16" Reach, 9-15/16" From Deck to Aerator
  • Ceramic Disc Cartridge
  • 1 or 3 Hole 8" Installation With Deck Cover Plate
  • Easy-Install 30" Flex Supply Lines With 3/8" Connections
  • With 1.5 GPM Flow Rate


PRICE
$469.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-1/2 in
Depth10-1/4
Height17-3/16 in
Max Deck Thickness2
Centers1 or 3 Hole 8" Installation With Deck Cover Plate in
Connection Size3/8 in
ConnectionCompression
Spout Reach8-9/16 in
Spout Height9-15/16 in

Product Details

Flow Rate1.5
ColorSilver
StyleModern
Mounting LocationDeck Mount
FinishPVD Brushed Nickel
MaterialBrass
Manufacturers Part Number2MT260-BN
Faucet Holes1 or 3
Handle StyleLever
BrandPioneer