Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3121032

MPN #: 3MT500

Pioneer Motegi 3MT500 Two Handle Bathroom Widespread Faucet with Brass Pop-Up Polished Chrome

Product Description
The Motegi Collection of faucets is proof that minimalist design can be sleek, luxurious and elegant. With clean lines and exceptional craftsmanship, this sculptural faucet, available in a contemporary black finish, provides an architectural grace to any room. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Motegi faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
Features:
  • Metal Lever Handle
  • Bent Nose Spout
  • 6-1/2" Reach, 1-3/4" from Deck to Aerator
  • Ceramic Disc Cartridges
  • 3-Hole 6" to 16" Installation
  • Brass Pop-Up Drain Assembly
  • With 1.2 GPM Flow Rate
  • Easy-install mounting nut


PRICE
$359.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/2 in
Depth8-1/2 in
Height5-1/8 in
Max Deck Thickness1-1/4
Centers3-Hole 6" to 16" Installation in
Connection Size3/8 in
ConnectionCompression
Spout Reach6-1/2 in
Spout Height1-3/4 in

Product Details

Flow Rate1.2 gal/min
ColorSilver
Drain Assembly IncludedYes
StyleModern
Drain TypeBrass Pop-Up Drain Assembly
Mounting LocationDeck Mount
FinishPolished Chrome
MaterialBrass
Manufacturers Part Number3MT500
Faucet Holes3
Handle StyleLever
BrandPioneer