Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Olympia

Model # :WBB3121010

MPN #: L-7220

Olympia Elite L-7220 Two Handle Bathroom Faucet with Pop-Up Polished Chrome

Product Description
Classic Versatility + Customizable Performance The Elite Collection of faucets features sculpted ergonomic lever handles, easy-to-use wrist blade handles, mini blade handles, and metal or acrylic round handles. Finish your space with timeless style and exceptional functionality. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. Elite faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
Features:
  • Acrylic Round Handles
  • 3-5/8" Reach, 1-1/2" From Deck to Aerator
  • Washerless Cartridge Operation
  • 3-Hole 4" Installation
  • 50/50 Pop-Up Drain Assembly
  • With 1.2 GPM Flow Rate


PRICE
$68.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-1/16 in
Depth5-7/16 in
Height3-9/16 in
Max Deck Thickness7/8
Centers3-Hole 4" Installation in
Connection Size1/2 in
ConnectionIPS-Male
Spout Reach3-5/8 in
Spout Height1-1/2 in

Product Details

Flow Rate1.2 gal/min
ColorSilver
Drain Assembly IncludedYes
StyleTraditional
Drain Type50/50 Pop-Up
Mounting LocationDeck Mount
FinishPolished Chrome
MaterialMetal
Manufacturers Part NumberL-7220
Faucet Holes3
Handle StyleAcrylic Round
BrandOlympia