Add to list
Share
Print


Model #: WBB3120935
MPN #: T-4MT115
Pioneer Motegi T-4MT115 Single Lever Tub/Shower Trim Kit Only Polished Chrome
|
Questions & Answers (0)
PRICE
$359.95
was $410.90Save $50.95 (12%)
Usually ships in 3 to 6 days
The Motegi Collection of faucets is proof that minimalist design can be sleek, luxurious and elegant. With clean lines and exceptional craftsmanship, this sculptural faucet, available in a contemporary black finish, provides an architectural grace to any room. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Motegi faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
Features:
Features:
- Metal Lever Handle
- Ceramic Disc Cartridge with Temperature Limit Cap
- Single Function 8" Diameter Rain Showerhead
- 15" L Shape Shower Arm And Shower Arm Flange
- 1/2" IPS Diverter Tub Spout, 7-1/4" Spout Reach
- With 2.5 GPM Flow Rate
- For Use with V-2300B Or V-2400B Series Valves - Valve not included
1
1