Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
PIP

Model # :WB436638S

MPN #: 34-874/S

PIP® MaxiFlex® Ultimate™ Nitrile Coated Knit Nylon Gloves, Small, 12 Pairs

Product Description
MaxiFlex® Ultimate™ Seamless Knit Nylon/Elastane Glove with Nitrile Coated MicroFoam Grip on Palm & Fingers - Touchscreen Compatible

Designed and developed as a breathable glove, MaxiFlex® Ultimate™ has become the benchmark for precision handling in dry environments.

Features:
  • MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • 360° Breathability - Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
  • 25% Thinner - Than most foam nitrile gloves on the market while offering twice the mechanical performance
  • Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort
  • Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
  • Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin
  • Optimized Grip - The micro-cup finish allows for a controlled grip
  • Silicone and Latex free
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
  • This glove has been laundered prior to final packaging making it clean and safe for use
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
  • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
  • This style available tri-folded and shrink-wrapped for carefree dispensing through vending machines (34-874V)
  • This style is also available pair tagged with triangle eyelet for easy showroom display (34-874T)
Liner Material: Nylon/Elastane
Nylon: Seamless nylon liner offers increased comfort, finger dexterity and breathability.
Elastane: Adds comfort and breathability.

Coating: Nitrile
Nitrile is a synthetic rubber compound that offers excellent puncture, tear and abrasion resistance. Nitrile is also known for its resistance to hydrocarbon-based oils or solvents. Nitrile coated gloves are the first choice for industrial jobs which require handling of oily parts. Nitrile is durable and helps to maximize protection.

Grip: MicroFoam
MicroFoam is a patented formulation of ATG's nitrile coating that allows gloves to be thinly coated for added grip, dexterity, comfort and breathability. This premium coating process assures controlled grip in dry and in slightly oily conditions as well as maximum comfort and flexibility.

EN 388 2016 Results: 4131X
Abrasion: 4
Cut (Coupe Test): 1
Tear: 3
Puncture: 1
Cut (TDM-100 Test)
Impact Protection: X
EN 388 is a European Standard. Cut Level is determined by the number of cycles it takes a spinning circular blade, that is pulled across the material under a constant weight of 500 grams, to cut the fabric. As the number of cycles increase, so does the glove's ratings.

ANSI Abrasion Level: 4
Test Method: ASTM D3389-10
The ANSI/ISEA 105-2016 standard outlines test methods for abrasion and is scored from 0-6. The ASTM D3389-10 is used for uncoated gloves and the end point (failure) is the number of abrasion cycles when the first thread or yarn is broken. The larger numbers of cycles indicates greater abrasion resistance of the product and a higher ANSI Abrasion Level.

PRICE
$85.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS
GripSandy
Gauge15 ga

Product Details

TypeCoated Gloves
ColorBlack
For Use WithDry
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
MaterialNylon, Lycra, Nitrile
UsageGeneral Assembly, Automotive, Painting
DescriptionMaxiFlex® Ultimate® Nitrile Coated Gloves
Package Quantity12 Pairs
Manufacturers Part Number34-874/S
Lining MaterialNylon/Lycra®
Coating MaterialNitrile
BrandPIP