Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
PIP

Model # :WB436639XS

MPN #: 34-500/XS

PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/DZ, XS

Product Description
G-Tek® Seamless Knit Nylon Glove with Nitrile Coated MicroSurface Grip on Palm & Fingers

Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.

Features:
  • Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
  • Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
  • Breathable glove shell
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Also available in a Vend pack option (tri-folded & shrink-wrapped) for carefree dispensing through vending machines (34-500V)
Liner Material: Nylon
Seamless nylon liner offers increased comfort, finger dexterity and breathability.

Coating: Nitrile
Nitrile is a synthetic rubber compound that offers excellent puncture, tear and abrasion resistance. Nitrile is also known for its resistance to hydrocarbon-based oils or solvents. Nitrile coated gloves are the first choice for industrial jobs which require handling of oily parts. Nitrile is durable and helps to maximize protection.

Grip: MicroSurface
Created by using a soft and flexible compound such as latex or nitrile filled with thousands of tiny suction cups. As these suction cups come into contact with a surface, they create a vacuum that disperses fluids away from the object to allow clean contact with the object. Works well in handling wet and dirty applications.

EN 388 2016 Results: 4121XX
Abrasion: 4
Cut (Coupe Test): 1
Tear: 2
Puncture: 1
Cut (TDM-100 Test): X
Impact Protection: X
EN 388 is a European Standard. Cut Level is determined by the number of cycles it takes a spinning circular blade, that is pulled across the material under a constant weight of 500 grams, to cut the fabric. As the number of cycles increase, so does the glove's ratings.

ANSI Abrasion Level: 2
Test Method: ASTM D3389-10
The ANSI/ISEA 105-2016 standard outlines test methods for abrasion and is scored from 0-6. The ASTM D3389-10 is used for uncoated gloves and the end point (failure) is the number of abrasion cycles when the first thread or yarn is broken. The larger numbers of cycles indicates greater abrasion resistance of the product and a higher ANSI Abrasion Level.

CLEARANCE PRICE
$22.50

was $48.95
Save $26.45 (54%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXS
GripRough
Gauge13 ga

Product Details

TypeCoated Gloves
ColorBlack
For Use WithDry/Light Oil
Coating CoveragePalm & Fingers
UsageGeneral Assembly, Metal handling , Machine Operation
DescriptionG-Tek® Nitrile Coated Gloves
Package Quantity12 Pairs
Manufacturers Part Number34-500/XS
Lining MaterialNylon
Coating MaterialNitrile
BrandPIP