OLFA® PC-L Plastic and Laminate Cutter, Yellow - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
OLFA® PC-L Plastic and Laminate Cutter for scoring plastics and laminates for clean, precise breaks. The sharp, tungsten steel blade produces fine score lines for exact cuts on plastics, laminates, lighted ceiling tile, and more. The tool has a retractable blade with limitless blade positions thanks to the ratchet-wheel style lock. Simply set the blade depth and turn the dial to firmly lock the blade in place for confident cutting. The cutter comes with a total of three (3) PB-800 Plastic and Laminate Cutter Replacement Blades. One dual-edge blade is preloaded in the tool for immediate use, while two (2) additional blades are in the storage compartment integrated into the handle. Suitable for both left- and right-handed users.
PRICE
$82.50 Sold in packages of 6 / $13.75 ea
5
5
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Blade Width | 3/4 in |
Product Details
| Handle Material | ABS Plastic |
| Type | Cutter |
| Grip Style | Ridges for Grip |
| Color | Yellow |
| Handle Type | Straight |
| Style | Retractable |
| Description | Plastic & Laminate Cutter |
| Package Quantity | 6 |
| Features | Fully Retractable Blade |
| Blade Type | Hook-Shaped |
| Manufacturers Part Number | 1090486 |
| Brand | OLFA |