Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rig-Master

Model # :WBB2795328

MPN #: S-10

Rig-Master Pipe Grabs for Steel Pipe, 2,000 Lb. Capacity, 11.1" Pipe Outside Dia.

Product Description
Heavy duty automatic clamping design. Outriggers stabilize the pipe during lift. No blocking is required. The operator only has to guide the clamp into place. Pipes are handled quickly and efficiently when properly balanced. Excellent for cast iron, steel pipe, tubing and other cylindrical objects. Pipe grab sizes listed handle ASA cast iron pipe - standard, extra strong and double strong (all have same OD). Complies with ASME standards. Made In The USA.

PRICE
$1,365.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-5/16 in
Width16-5/16 in
Height17-13/16 in
Weight Capacity2000 lbs
Weight47 lbs
Dimension F2.38 in
Dimension C17 in
Bail Opening1.69 x 2.38 in
Dimension A15 in
Dimension B27 in
Pipe Outside Diameter10.75 in
Dimension D.63 in
Working Load Limit2000 lbs
Dimension E1.69 in

Product Details

Assembly RequiredNo
ColorYellow
Pipe MaterialSteel
PositionVertical
MaterialSteel
Package Quantity1
Manufacturers Part NumberS-10
BrandRig-Master

Warranty

Warranty2

Compliance & Certifications

CertificationsASME B30.9, B30.20, BTH-1